Beli mesin tembak di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Paku Tembak
    Mulai

    Rp8.499.900

    KRISBOW Mesin Paku Tembak
    atribut:
    • Size (mm): 25-57
  2. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp5.199.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
  3. Max Coil Nailer For Wooden Package and Pallet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  4. Makita Pneumatic Nailer
    Mulai

    Rp1.099.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  5. TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Mulai

    Rp529.900

    TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Deskripsi:
    Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mm
    atribut:
    • Size (mm): 1.05x1.25
    • Material: Aluminium
    • Dimension 2 (mm): 206
    • Dimension 1 (mm): 233
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 183
  6. MILWAUKEE Nail Gun (Paku Tembak)
    Mulai

    Rp9.999.900

    MILWAUKEE Nail Gun (Paku Tembak)
    Deskripsi:
    These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Power Source: Air Powered
    • Handle Type: Pistol Grip
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Wire
    • Depth Control: Yes
    • Features: Reload Indicator
    • For Nail Gauge (ga): 11
    • For Nail Head Style: Standard Round
    • For Nail Length Range (inch): 2 to 3 1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Housing Material: Magnesium
    • Nail Capacity: 64 to 72
    • Standards: UL Listed
    • Tip: Nonmarring
  7. KRISBOW Mesin Las Tembak Hot Air
    Mulai

    Rp5.799.900

    KRISBOW Mesin Las Tembak Hot Air
    atribut:
    • Air Pressure (Pa): 2600
    • Input Power (W/V/Hz): 1600/220/50
    • Noise (dB): ≤65
    • Safety Grade: Double Insulation
    • Adjustable Temperature (°C): 20-650 (adjustable)
    • Airflow (L/minute): Max. 180
    • Dimensions (LxWxH) (cm): 34x11x11
  8. ALDO Air Nailer Coil
    Mulai

    Rp4.199.900

    ALDO Air Nailer Coil
    atribut:
    • Nail Capacity (Pcs): 300
    • Nepel (inch): 1/4
    • Operating Pressure (bar): 5 to 7
  9. Mesin HL Electric Staples
    Mulai

    Rp389.900

    Mesin HL Electric Staples
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Staples HL F30+ Box- Kunci L- Manual Book
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Power (W): 1800
    • Capacity: 100-Nails
  10. SENCO Nail Gun
    Mulai

    Rp3.599.900

    SENCO Nail Gun
    Deskripsi:
    Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
  11. TCH Paku Tembak Seri F
    Mulai

    Rp23.900

    TCH Paku Tembak Seri F
    Deskripsi:
    Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.
    atribut:
    • Material: Galvanized Steel
    • Crown (mm): 1.9
    • Width (mm): 1.27
    • Thickness (mm): 0.95
  12. TOTAL Brad Nailer
    Mulai

    Rp439.900

    TOTAL Brad Nailer
    atribut:
    • Fastener Gauge (mm): 18-gauge (GA18): 1.25x1.0
    • Working Pressure (Bar): 4-7(60-100psi)
    • Capacity of Magazine (Pcs): 100
    • Air inlet: 1/4inch Nitto Style-Fitting
    • Max. Nail Size (mm): 10-30(F10-F30)
  13. INGCO Concrete Nail
    Mulai

    Rp74.900

    INGCO Concrete Nail
    Deskripsi:
    INGCO Concrete Nail (25 mm) // Isi Refill Nailer Paku Tembak Beton Tembok Semen Nail Pneumatic
    atribut:
    • Suitable For: ACN18641
    • Nail Head (mm): 6.4x2.2
    • Shank Diameter (mm): 2.2
  14. Blue Rabbit Black Dot Gloves (Sarung Tangan)
    Mulai

    Rp33.900

    Blue Rabbit Black Dot Gloves (Sarung Tangan)
    atribut:
    • Color: White
    • List Color: Yellow
  15. Makita Pneumatic Stapler
    Mulai

    Rp979.900

    Makita Pneumatic Stapler
    atribut:
    • Crown: 5.1 mm
    • Gauge: 20
    • Width (mm): 1.14
    • Thickness: 0.58 mm
  16. INGCO Air Brad Nailer
    Mulai

    Rp459.900

    INGCO Air Brad Nailer
    atribut:
    • Load Capacity (pcs): 100
Daftar Harga mesin tembak Terbaru October 2026
KRISBOW Mesin Paku TembakRp8.499.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
BOSTITCH Air-Powered Nail GunRp5.199.900
Max Coil Nailer For Wooden Package and PalletRp7.999.900
Makita Pneumatic NailerRp1.099.900
KRISBOW Mesin Paku Tembak MediumRp689.900
TEKIRO Air Nailer Gun (Mesin Paku Tembak)Rp529.900
MILWAUKEE Nail Gun (Paku Tembak)Rp9.999.900
KRISBOW Mesin Las Tembak Hot AirRp5.799.900
ALDO Air Nailer CoilRp4.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)